Beli Work Light Cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Deskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- MILWAUKEE Cordless Worklight LED High Performance (Lampu kerja)Deskripsi:2X Brighter, Maximum Versatility - M18 LED High Performance Area Light is designed to give professionals a portable area lighting solution that replaces 500W Halogen Flood Lights and adapts, performs, and survives industrial use. The M18 HAL is the industry’s brightest 18V LED flood light, and it is up to 20% brighter than 500W Halogen Flood Lights. Capable of filling large areas with light, it provides 3,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,500 in medium and 650 in low, and it can run for up to 2, 4, or 9 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its head rotates 240° to direct light where it is needed, and there are 3 keyholes in its base for hanging in multiple orientations. Its compact footprint and integrated carry handles allow for easy transport or storage in bags, on carts, or in job boxes. This light stands up to the toughest working conditions, through its durable roll cage design and impact-resistant lens and bezel. It offers significant advantages over halogen work lights with superior impact durability and temperature management, and its LEDs never need to be replaced.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- MILWAUKEE Cordless Stand Light LED (Lampu Sorot)Deskripsi:The Brighter, Tougher, Taller Stand Light – The New M18 LED Stand Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The M18 SAL can be setup in seconds with its max extension 2.1m high, and it collapses down to 1.2m for easy transport and storage. The light head can be extended from 1.2-2.1m to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,300 in medium and 850 in low, and it can run for up to 4, 6, or 10 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
- INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai)Deskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- Hasegawa Work Bench Light Step (Casters On Back) (Tangga Pijakan)atribut:
- Material: Aluminium
- Top Platform Height (m): 1.50
- Number of Steps: 5
- Handrail: Without
- Specification: Assembly required
- Maximum Working Mass (kg): 120kg
- Tread Clearance Width: 106mm
- INGCO Cordless Screwdriver Lithium IonDeskripsi:INGCO Eco Cordless Screwdriver (4V 4Nm) // Obeng Listrik Kecil Mini Cordless Baterai DIYatribut:
- Hex Shank (inch): 1/4
- Set Contents: Integrated work light Charge level indicator With 10pcs 25mm Cr-V bits+Holder With 1pcs magnetic bit holder
- Battery Voltage (V): 4
- Maximum Torque (N m): 4
- No Load Speed (rpm): 180
- MILWAUKEE Cordless Bucket Light LED Utilityatribut:
- Lumens: 2500/800/2200
- Runtime: 4/6/4 (B9)
- Focus Trade: Power Utility
- Hands-free: Spring-Loaded Clamp
- Head Rotation (°): Vertical & Horizontal 180
- IP Rating: IP56
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- Camelion Head LightDeskripsi:- Powerfull LED-Up to 200 Lumens - 4 lighting Mode - Light Source : 5W XP-G LED and 2x3W COB - Touch Switch - simple and easy to use - Continue Operating Time : Up to 3.5 Hours - Power Source : 3 x AAA (include).
- KARCHER HOME & GARDEN Handheld Vacuum Cleaner Cordless PlusDeskripsi:Thanks to its extremely low weight and cordless operation, the yellow VC 4i Cordless Plus from Kärcher can be effortlessly carried around, lifted up and operated, even over a prolonged period. With its modern 2-in-1 design and double handle, it fits comfortably in the hand at all times, whether as a handheld or handle vacuum cleaner – and is thus the perfect aid for daily cleaning tasks. Its brushless high-speed motor with 100,000 turns per minute, 15,000 Pa suction power and motorised floor roller pick up any kind of dirt as fast as lightning. The powerful bagless vortex system with HEPA filter ensures constant suction power. In Eco mode, the maximum run time of the powerful lithium-ion battery is 60 minutes, which makes the cleaning of the entire living area possible. A hole in the wall is not necessary for storing the device and its accessories. Furthermore, the VC 4i Cordless Plus has practical accessories: With the upholstery nozzle, dust and hair can be removed from upholstered furniture and the crevice nozzle makes it easier to clean hard-to-reach surfaces.atribut:
- Dimension(mm): 257x154x1060
- Battery Platform: Cordless
- Battery Voltage(V): 18
- Vacuum Cleaner Type: Vacuum cleaner, bagless
- Battery Charger Power Supply (V/Hz): 100 - 240 / 50 - 60
- Battery Charging Time (hour): 3,5
- Battery Type: Lithium-ion battery
- Cable Length (m): 1,8
- Maximum Run Time Mode (minute): min. 60
- Sound Level (dBA): 81
- TOTAL Cordless Impact Drill Driver Lithium-Ion (Mesin Bor Beton Baterai)Deskripsi:20V Lithium-Ion 2.0Ah batteries. 2pcs battery pack. 1pc 1Hr charger. Charge volts: 110V-240V - 50Hz. Integrated work light. LED battery power indicator. 2pcs screwdriver bits. 3pcs nut setters. Packed by canvas bag.atribut:
- Motor: Brushless
- Hex Shank (inch): 1/4
- Mashing Capacity (bpm): 0-2000/0-3300
- Battery Voltage (V): 20
- Maximum Torque (N m): 170
- No Load Speed (rpm): 0-1300/0-2100
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- IRIS Cordless Screwdriveratribut:
- Color: Orange
- Maximum Torque (N m): 4.2
- No-load Speed (minute): 200
Daftar Harga Work Light Cordless Terbaru November 2026
| REX Cordless Flare | Rp17.999.900 |
| Sunrei Work Light | Rp339.900 |
| KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai) | Rp1.799.900 |
| MILWAUKEE Cordless Worklight LED High Performance (Lampu kerja) | Rp5.099.900 |
| MILWAUKEE Cordless Stand Light LED (Lampu Sorot) | Rp3.299.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp449.900 |
| INGCO Cordless Impact Drill Lithium Ion (Mesin Bor Beton Baterai) | Rp2.099.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| Hasegawa Work Bench Light Step (Casters On Back) (Tangga Pijakan) | Rp24.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/pjP104565919-3.jpg)
/P103118334-1.jpg)
/P103118343-1.jpg)
/P101578316-1.jpg)
/00P103640000-1.jpg)
/b0P105718396-1.jpg)
/8lP101578309-4.jpg)
%20(Tangga%20Pijakan)/P102023204-1.jpg)

/lwP103636788-4.jpg)



/odP103468877-1.jpg)
/o6P105551870-6.jpg)
/P101518237-1.jpg)
/P101578255-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)